Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF150R12KS4
MFG Item Number
FF150R12KS4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FF150R12KS4 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT |
| Type |
Dual |
| Vces |
1,200 VDC |
| Ic |
150 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.5 V |
| Width |
106.4 mm |
| Height |
30.9 mm |
| Depth |
61.4 mm |
| Net Weight |
0.7495 lbs |
| Gross Weight |
0.735 lbs |
FF150R12KS4
Infineon Transistors