Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FF150R12ME3G |
|---|---|
| Manufacturer | Infineon |
| Family Series | Infineon Transistors |
| Description | IGBT |
| Type | Dual |
| Vces | 1,200 VDC |
| Ic | 150 A |
| vges+/- | 20 V |
| Ices Max | 0.005 mA |
| Iges Max | 0.4 µA |
| Vge(th) Min/Max | 6.5 V |
| Width | 152.1 mm |
| Height | 20.8 mm |
| Depth | 62 mm |
| Net Weight | 0.7605 lbs |
| Gross Weight | 0.7605 lbs |