FF150R17KE4
Infineon Transistors, 62mm Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FF150R17KE4 Infineon Transistors, 62mm Series, IGBT
MFG Item Number
FF150R17KE4

FF150R17KE4 Infineon Transistors, 62mm Series, IGBT

MFG Item Number
FF150R17KE4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, 62mm Series
Item #
FF150R17KE4
IGBT

62mm Series Information

  • Superior solution for frequency‑controlled inverter drives
  • UL/CSA Certification with UL1557 E83336
  • Operating temperature up to 150 °C
  • Optimized switching characteristic like softness and reduced switching losses
  • Existing packages with higher current capability
  • RoHS compliant

Infineon’s C‑Series IGBT module is a high‑power converter designed to deliver excellent electrical performance with high reliability. The 62mm IGBT portfolio features state‑of‑the‑art IGBT4 Chip Technology, with fast switching at up to 900 amps. The C‑Series covers a wide range with multiple switching configurations, including single switching, dual switch, common emitter, and chopper. With the right package, C‑Series IGBT modules are suitable for motor‑drive systems, UPS applications, servo units, power inverters and more.


Videos

Specifications

Specifications
Manufacturer Part Number FF150R17KE4
Manufacturer Infineon
Product Series 62mm
Family Series Infineon Transistors, 62mm Series
Description IGBT
Type Dual
Vces 1,700 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Width 106.4 mm
Height 30.5 mm
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT
Depth 61.4 mm
Net Weight 0.7496 lbs
Gross Weight 0.7496 lbs