Series Information
| Manufacturer Part Number | FF15E1XV |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 15 HP, 3600 RPM, 215JP |
| Type | Fire Pump |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 3,495 RPM |
| RPM | 3,495 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215JP |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 415 VAC |
| Enclosure | Open Drip Proof |
| Mounting | JP Shaft Footless |
| Current Rating | 41 A |
| Composition | Rolled Steel |
| Net Weight | 105 lbs |
| Gross Weight | 105 lbs |