Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF15MP Intermatic Switches, Metal Plate Only For 15 Minute Timer
FF15MP Intermatic Switches, Metal Plate Only For 15 Minute Timer
This item cannot be canceled or returned
Description
Metal Plate Only For 15 Minute Timer
Specifications
Specifications
| Manufacturer Part Number |
FF15MP |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
Metal Plate Only For 15 Minute Timer |
| Type |
Plate |
| For Use With |
FF15M, FF315M, FF415M Series |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
FF15MP
Intermatic Switches