Series Information
| Manufacturer Part Number | FF200E2GS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 200 HP, 1800 RPM, 445TS |
| Type | Fire Pump |
| Horsepower | 200 hp |
| Kilowatts | 149.1 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 445TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 189 A |
| Composition | Cast Iron |
| Net Weight | 1200 lbs |
| Gross Weight | 1200 lbs |