Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF200R12KE4 Infineon Transistors, IGBT
MFG Item Number
FF200R12KE4
FF200R12KE4 Infineon Transistors, IGBT
MFG Item Number
FF200R12KE4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FF200R12KE4 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT |
| Type |
Dual |
| Vces |
1,200 VDC |
| Ic |
200 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
106.4 mm |
| Height |
30.9 mm |
| Depth |
61.4 mm |
| Net Weight |
0.7495 lbs |
| Gross Weight |
0.7495 lbs |
FF200R12KE4
Infineon Transistors