FF200R12KS4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF200R12KS4

Infineon Transistors

FF200R12KS4

Infineon Transistors
IGBT, 200A, 1200V
MFG Item Number
FF200R12KS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FF200R12KS4
IGBT, 200A, 1200V

Series Information

Specifications

Specifications
Manufacturer Part Number FF200R12KS4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, 200A, 1200V
Type Dual
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 106.4 mm
Height 30.9 mm
Depth 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs