FF200R17KE3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FF200R17KE3 Infineon Transistors, IGBT
MFG Item Number
FF200R17KE3

FF200R17KE3 Infineon Transistors, IGBT

MFG Item Number
FF200R17KE3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, Series
Item #
FF200R17KE3
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number FF200R17KE3
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT
Type Dual
Vces 1,700 VDC
Ic 200 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Width 106.4 mm
Height 30.9 mm
Depth 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs