Series Information
| Manufacturer Part Number | FF25E1DV |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 25/20 HP, 3600 RPM, 256JP |
| Type | Fire Pump |
| Horsepower | 25 hp |
| Kilowatts | 18.6 kW |
| Speed | 3,535 RPM |
| RPM | 3,535 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256JP |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | JP Shaft Footless |
| Current Rating | 28.9 A, 67-58 A |
| Composition | Rolled Steel |
| Net Weight | 160 lbs |
| Gross Weight | 160 lbs |