Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF25E1XV
Motor, 25 HP, 3600 RPM, 256JP
This item cannot be canceled or returned
Description
Motor, 25 HP, 3600 RPM, 256JP
Specifications
Specifications
| Manufacturer Part Number |
FF25E1XV |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 25 HP, 3600 RPM, 256JP |
| Type |
Fire Pump |
| Horsepower |
25 hp |
| Speed |
3,540 RPM |
| RPM |
3,540 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
256JP |
| Mounting |
Footless |
| Net Weight |
160 lbs |
| Gross Weight |
160 lbs |
FF25E1XV
US Motors Motors