Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF300R12KE3 Infineon Transistors, IGBT, 300 AMP, 1200 VOLT, DUAL
MFG Item Number
FF300R12KE3
FF300R12KE3 Infineon Transistors, IGBT, 300 AMP, 1200 VOLT, DUAL
MFG Item Number
FF300R12KE3
This item cannot be canceled or returned
Description
IGBT, 300 AMP, 1200 VOLT, DUAL
Specifications
Specifications
| Manufacturer Part Number |
FF300R12KE3 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, 300 AMP, 1200 VOLT, DUAL |
| Type |
Dual |
| Vces |
1,200 VDC |
| Ic |
300 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.5 V |
| Width |
106.4 mm |
| Height |
30.9 mm |
| Depth |
61.4 mm |
| Net Weight |
0.7495 lbs |
| Gross Weight |
0.7565 lbs |
FF300R12KE3
Infineon Transistors