Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Intermatic Timers, FF Series
FF32HH
Intermatic Timers, FF Series
2 Hour 125-277 V SPDT w/ Hold For
This item cannot be canceled or returned
Description
2 Hour 125-277 V SPDT w/ Hold For
Rugged Time Dial Plate Terminal Connection with Teeter‑Type Terminals Press on Knob Design The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Specifications
Specifications
Manufacturer Part Number
FF32HH
Manufacturer
Intermatic
Product Series
FF
Family Series
Intermatic Timers, FF Series
Description
2 Hour 125-277 V SPDT w/ Hold For Continuous Duty
Voltage
125 VAC
Nominal Voltage
120 VAC
Mounting
Wall Mounted
Maximum Time Preset
2 Hrs
Display Type
Dial
Timing Activation
Dial Twist
Output
(1) SPDT Relay
Status Indicator
No
Dual Display
No
Net Weight
0.4002 lbs
Gross Weight
0.4 lbs
FF32HH
Intermatic Timers, FF Series