FF4120-2DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FF4120-2DN Pizzato Limit Switches, Prewired position switch, coil
MFG Item Number
FF 4120-2DN

FF4120-2DN Pizzato Limit Switches, Prewired position switch, coil

MFG Item Number
FF 4120-2DN
Item Number
FF4120-2DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
FF4120-2DN
Prewired position switch, coil

Series Information

Specifications

Specifications
Manufacturer Part Number FF 4120-2DN
Manufacturer Pizzato
Family Series Pizzato Limit Switches
Description Prewired position switch, coil spring with plastic
Actuator Type Spring Rod
Contacts 2NO/1NC
Contact Rating Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A
Connection Type Cable
Length 2 m, 6.56 '
Hazardous Location No
Indicator No
NEMA Rating NEMA 4X, NEMA 6
Approvals CCC, CE, cULus
Material Polymer
Net Weight 0 lbs
Gross Weight 0 lbs