FF412H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF412H

Intermatic Timers, FF Series

FF412H

Intermatic Timers, FF Series
12 Hour 125-277 V DPST
MFG Item Number
FF412H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, FF Series
Item #
FF412H
12 Hour 125-277 V DPST

FF Series Information

  • Rugged Time Dial Plate
  • Terminal Connection with Teeter‑Type Terminals
  • Press on Knob Design
The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Manufacturer Part Number FF412H
Manufacturer Intermatic
Product Series FF
Family Series Intermatic Timers, FF Series
Description 12 Hour 125-277 V DPST
Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 12 Hrs
Display Type Dial
Timing Activation Dial Twist
Output (1) DPST Relay
Status Indicator No
Dual Display No
Net Weight 0.29 lbs
Gross Weight 0.39 lbs