Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF449CFM12VG

Wiegmann Fans

FF449CFM12VG

Wiegmann Fans
N12 FLTR FAN 12V DC 9 CFM 4.2X4.2 -LT GR
MFG Item Number
FF449CFM12VG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF449CFM12VG
N12 FLTR FAN 12V DC 9 CFM 4.2X4.2 -LT GR

Series Information

Specifications

Specifications
Manufacturer Part Number FF449CFM12VG
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 12V DC 9 CFM 4.2X4.2 -Lt Gr
Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 9 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 1.313 lbs
Gross Weight 1.313 lbs