Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF450 Eaton's Bussmann series Fuses, 450AMP 690V AC / 400V DC
FF450 Eaton's Bussmann series Fuses, 450AMP 690V AC / 400V DC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FF450 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 450 A, AC 690 V, BS88/C2, 74 x 210 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
450 A |
| AC Voltage |
550 VAC |
| DC Voltage |
400 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
2.28 lbs |
| Gross Weight |
2.28 lbs |
FF450
Eaton's Bussmann series Fuses