FF450R12KT4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF450R12KT4 Infineon Transistors, IGBT, Dual, 1200V, 450A

MFG Item Number
FF450R12KT4

FF450R12KT4 Infineon Transistors, IGBT, Dual, 1200V, 450A

MFG Item Number
FF450R12KT4
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FF450R12KT4
IGBT, Dual, 1200V, 450A

Series Information

Specifications

Specifications
Manufacturer Part Number FF450R12KT4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, Dual, 1200V, 450A
Type Dual
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Width 106.4 mm
Height 30.9 mm
Depth 61.4 mm
Net Weight 0.745 lbs
Gross Weight 0.745 lbs