Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF450R12ME3
IGBT, Dual, 1200V, 450A, W/NTC
MFG Item Number
FF450R12ME3
This item cannot be canceled or returned
Description
IGBT, Dual, 1200V, 450A, W/NTC
Specifications
Specifications
| Manufacturer Part Number |
FF450R12ME3 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT, Dual, 1200V, 450A, W/NTC |
| Type |
Dual |
| Vces |
1,200 VDC |
| Ic |
450 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.5 V |
| Width |
152.1 mm |
| Height |
20.8 mm |
| Depth |
62 mm |
| Net Weight |
0.765 lbs |
| Gross Weight |
0.765 lbs |
FF450R12ME3
Infineon Transistors