Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF4552-KSA Pizzato Limit Switches, Prewired position switch with
MFG Item Number
FF 4552-KSA
FF4552-KSA Pizzato Limit Switches, Prewired position switch with
MFG Item Number
FF 4552-KSA
This item cannot be canceled or returned
Description
Prewired position switch with
Specifications
Specifications
| Manufacturer Part Number |
FF 4552-KSA |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Prewired position switch with roller lever |
| Actuator Type |
Roller |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.27 A |
| Connection Type |
Connector |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 4X, NEMA 6 |
| Approvals |
CCC, CE, cULus |
| Material |
Polymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FF4552-KSA
Pizzato Limit Switches