FF5M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF5M

Intermatic Timers, FF Series

FF5M

Intermatic Timers, FF Series
5 Minute 125-277 V SPST
MFG Item Number
FF5M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, FF Series
Item #
FF5M
5 Minute 125-277 V SPST

FF Series Information

  • Rugged Time Dial Plate
  • Terminal Connection with Teeter‑Type Terminals
  • Press on Knob Design
The FF Series Commercial Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Manufacturer Part Number FF5M
Manufacturer Intermatic
Product Series FF
Family Series Intermatic Timers, FF Series
Description 5 Minute 125-277 V SPST
Voltage 125 VAC, 277 VAC
Nominal Voltage 125 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 5 Min
Time Format Minutes
Display Type Dial
Timing Activation Dial Twist
Approvals cCSAus;UL;UR
Net Weight 0.21 lbs
Gross Weight 0.38 lbs