Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF5M10 Intermatic Timers, Mechanism Only w/ Knob (no plate) 5
FF5M10 Intermatic Timers, Mechanism Only w/ Knob (no plate) 5
This item cannot be canceled or returned
Description
Mechanism Only w/ Knob (no plate) 5
Specifications
Specifications
| Manufacturer Part Number |
FF5M10 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Timers |
| Description |
Mechanism Only w/ Knob (no plate) 5 Minute 125-277 V SPST |
| Voltage |
120-277 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Maximum Time Preset |
5 Mins |
| Time Format |
Minutes |
| Approvals |
UL |
| Net Weight |
0.3333 lbs |
| Gross Weight |
0.33 lbs |