FF600R12ME4-B11
Infineon Transistors, EconoDUAL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FF600R12ME4-B11 Infineon Transistors, EconoDUAL Series, IGBT
MFG Item Number
FF600R12ME4_B11

FF600R12ME4-B11 Infineon Transistors, EconoDUAL Series, IGBT

MFG Item Number
FF600R12ME4_B11
Item Number
FF600R12ME4-B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, EconoDUAL Series
Item #
FF600R12ME4-B11
IGBT

EconoDUAL Series Information

  • Available with PressFIT Solderless Control Terminals
  • Dual IGBT and Three Level Packages
  • 600 V/650 V/1200 V/1700V
  • 50 A to 600 A
EconoDUAL modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Manufacturer Part Number FF600R12ME4_B11
Manufacturer Infineon
Product Series EconoDUAL
Family Series Infineon Transistors, EconoDUAL Series
Description IGBT
Type Dual
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 152 mm
Height 17 mm
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT, PressFIT Module
Depth 62.5 mm
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs