FF600R12ME4A_B11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF600R12ME4A_B11

Infineon Transistors

FF600R12ME4A_B11

Infineon Transistors
IGBT, Dual, 1200V, 600A
MFG Item Number
FF600R12ME4A_B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Transistors, Series
Item #
FF600R12ME4A_B11
IGBT, Dual, 1200V, 600A

Series Information

Specifications

Specifications
Manufacturer Part Number FF600R12ME4A_B11
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT, Dual, 1200V, 600A
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 0.003 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Width 152 mm
Height 20.5 mm
Circuit Type Half-Bridge
Depth 62.5 mm
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs