Series Information
| Manufacturer Part Number | FF60E1GV |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 3600 RPM, 326JP |
| Type | Fire Pump |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 3,560 RPM |
| RPM | 3,560 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | JP Shaft Footless |
| Current Rating | 54 A |
| Composition | Rolled Steel |
| Net Weight | 460 lbs |
| Gross Weight | 460 lbs |