Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF60MP
Metal Plate Only For 60 Minute Timer
This item cannot be canceled or returned
Description
Metal Plate Only For 60 Minute Timer
Specifications
Specifications
| Manufacturer Part Number |
FF60MP |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
Metal Plate Only For 60 Minute Timer |
| Type |
Plate |
| For Use With |
Multiple Series |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.06 lbs |
FF60MP
Intermatic Switches