Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF650R17IE4
MFG Item Number
FF650R17IE4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FF650R17IE4 |
| Manufacturer |
Infineon |
| Family Series |
Infineon Transistors |
| Description |
IGBT |
| Type |
Dual |
| Vces |
1,700 VDC |
| Ic |
650 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Iges Max |
0.4 µA |
| Vge(th) Min/Max |
6.4 V |
| Width |
172 mm |
| Height |
38 mm |
| Depth |
89 mm |
| Net Weight |
1.8186 lbs |
| Gross Weight |
1.8186 lbs |
FF650R17IE4
Infineon Transistors