Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FF7E1XV
Motor, 7.5 HP, 3600 RPM, 184JP
This item cannot be canceled or returned
Description
Motor, 7.5 HP, 3600 RPM, 184JP
Specifications
Specifications
| Manufacturer Part Number |
FF7E1XV |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 7.5 HP, 3600 RPM, 184JP |
| Type |
Fire Pump |
| Horsepower |
7-1/2 hp |
| Speed |
3,500 RPM |
| RPM |
3,500 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
184 |
| Mounting |
Footless |
| Net Weight |
75 lbs |
| Gross Weight |
75 lbs |