FF800R12KF4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF800R12KF4

Infineon Transistors

FF800R12KF4

Infineon Transistors
IGBT 800A 1200V DUAL
MFG Item Number
FF800R12KF4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
FF800R12KF4
IGBT 800A 1200V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number FF800R12KF4
Manufacturer Infineon
Family Series Infineon Transistors
Description IGBT 800A 1200V DUAL
Type Dual
Vces 1,200 VDC
Ic 800 A
vges+/- 20 V
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Width 130 mm
Height 38 mm
Depth 140 mm
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs
Alternatives
FF800R12KE3
FF800R12KE3
Infineon Transistors