Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF8859CFM24VG Wiegmann Fans, N12 FILTER FAN 24V DC 59 CFM 8X8 -LT GRY

MFG Item Number
FF8859CFM24VG

FF8859CFM24VG Wiegmann Fans, N12 FILTER FAN 24V DC 59 CFM 8X8 -LT GRY

MFG Item Number
FF8859CFM24VG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF8859CFM24VG
N12 FILTER FAN 24V DC 59 CFM 8X8 -LT GRY

Series Information

Specifications

Specifications
Manufacturer Part Number FF8859CFM24VG
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 24V DC 59 CFM 8X8 -Lt Gry
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 59 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 2.45 lbs
Gross Weight 2.45 lbs