Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF8865CFM115VB

Wiegmann Fans

FF8865CFM115VB

Wiegmann Fans
N12 FILTER FAN 115V 65 CFM 8X8 -BLACK
MFG Item Number
FF8865CFM115VB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF8865CFM115VB
N12 FILTER FAN 115V 65 CFM 8X8 -BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number FF8865CFM115VB
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 115V 65 CFM 8X8 -Black
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 65 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 2.45 lbs
Gross Weight 2.45 lbs