Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FF8877CFM230VB

Wiegmann Fans

FF8877CFM230VB

Wiegmann Fans
N12 FILTER FAN 230V 77 CFM 8X8 -BLACK
MFG Item Number
FF8877CFM230VB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FF8877CFM230VB
N12 FILTER FAN 230V 77 CFM 8X8 -BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number FF8877CFM230VB
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Filter Fan 230V 77 CFM 8X8 -Black
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 77 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 2.45 lbs
Gross Weight 2.45 lbs