Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FFDC-4FR-2-1M-SS Mencom Cordsets, Foundation Fieldbus Series, 4 PL FNDTN FLDBUS FEM RCP 1M
MFG Item Number
FFDC-4FR-2-1M-SS
FFDC-4FR-2-1M-SS Mencom Cordsets, Foundation Fieldbus Series, 4 PL FNDTN FLDBUS FEM RCP 1M
MFG Item Number
FFDC-4FR-2-1M-SS
This item cannot be canceled or returned
Description
Cordsets, Foundation Fieldbus Series
4 PL FNDTN FLDBUS FEM RCP 1M
Foundation Fieldbus Series Information
- MIN and MDC Plugs
- 600V, 15A or 250V, 4A
- Male or Female Plugs
Specifications
Specifications
| Manufacturer Part Number |
FFDC-4FR-2-1M-SS |
| Manufacturer |
Mencom |
| Product Series |
Foundation Fieldbus |
| Family Series |
Mencom Cordsets, Foundation Fieldbus Series |
| Description |
4 PL FNDTN FLDBUS FEM RCP 1M |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Front Mount |
| Connection |
M12 x 1.00 |
| Length |
1 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
FFDC-4FR-2-1M-SS
Mencom Cordsets, Foundation Fieldbus Series