Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FFE-2SAP HellermannTyton Networking Boxes, FFE Series, Fiber Fa(tau)ade Enclosure, 7- 10 mm,
FFE-2SAP HellermannTyton Networking Boxes, FFE Series, Fiber Fa(tau)ade Enclosure, 7- 10 mm,
This item cannot be canceled or returned
Description
Networking Boxes, FFE Series
Fiber Fa(tau)ade Enclosure, 7- 10 mm,
- UV stable enclosure with IP55 sealing rating for long‑term outdoor performance
- Detachable lid prevents access and can also be snapped back to allow unrestricted access inside
- Separation of inbound fiber from connectorized drop cables keeps fragile areas protected
Specifications
Specifications
| Manufacturer Part Number |
FFE-2SAP |
| Manufacturer |
HellermannTyton |
| Product Series |
FFE |
| Family Series |
HellermannTyton Networking Boxes, FFE Series |
| Description |
Fiber Fa(tau)ade Enclosure, 7- 10 mm, SC-APC Simplex, With Adapters And Pigtails Installed, Black, 1/pkg |
| Number of Ports |
8 |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FFE-2SAP
HellermannTyton Networking Boxes, FFE Series