Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, Foundation Fieldbus Series
FFIN-4FP-FWX-SS
Mencom Connectors, Foundation Fieldbus Series
4 PL FNDTN FLD BUS FW PLG
MFG Item Number
FFIN-4FP-FWX-SS
This item cannot be canceled or returned
Description
Connectors, Foundation Fieldbus Series
4 PL FNDTN FLD BUS FW PLG
Foundation Fieldbus Series Information
- MIN and MDC Plugs
- 600V, 15A or 250V, 4A
- Male or Female Plugs
Specifications
Specifications
| Manufacturer Part Number |
FFIN-4FP-FWX-SS |
| Manufacturer |
Mencom |
| Product Series |
Foundation Fieldbus |
| Family Series |
Mencom Connectors, Foundation Fieldbus Series |
| Description |
4 PL FNDTN FLD BUS FW PLG |
| Connector Class |
Mini (7/8 in) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
8-17 mm |
| Number of Cables |
1 |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
15 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-90 °C |
| Body Material |
Polyamide |
| Material |
Stainless Steel |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FFIN-4FP-FWX-SS
Mencom Connectors, Foundation Fieldbus Series