Foundation Fieldbus Series Information
| Manufacturer Part Number | FFIN-4FPX-15M-SS |
|---|---|
| Manufacturer | Mencom |
| Product Series | Foundation Fieldbus |
| Family Series | Mencom Cordsets, Foundation Fieldbus Series |
| Description | FNDTN FLBS MIN CBL 15M SS |
| Cable Type | ITC-ER, PVC |
| Number of Pins | 4 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 VAC, 300 VDC |
| Color | Orange |
| Current Rating | 8 A |
| Connection | 7/8-16 UN |
| Length | 15 m |
| Connector Class | Mini (7/8 in) |
| Cable Shielding | Foil |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Data |
| Material | Stainless Steel |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2.22 lbs |
| Gross Weight | 2.22 lbs |