FFL-200
Appleton Fittings, Three Piece Coupling Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FFL-200

Appleton Fittings, Three Piece Coupling Series

FFL-200

Appleton Fittings, Three Piece Coupling Series
Hardware
MFG Item Number
FFL-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Three Piece Coupling Series
Item #
FFL-200
Hardware

Three Piece Coupling Series Information

  • Concretetight three piece coupling
  • Raintight 90 Degrees female to female or male to female gasketed pulling elbows
  • 90 Degrees female to female or male to female elbows
  • 90 Degrees male to female long or short bushed elbows
  • 90 Degrees male to female short box connectors
  • Male to female fittings are used for connecting threaded rigid conduit or IMC to box or enclosure
O‑Z/Gedney threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90 Degrees change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.

Specifications

Specifications
Manufacturer Part Number FFL-200
Manufacturer Appleton
Product Series Three Piece Coupling
Family Series Appleton Fittings, Three Piece Coupling Series
Description Hardware
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 2 "
Gasket Included Yes
Material Malleable Iron
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.24 lbs
Alternatives
825
825
Eaton's Crouse-Hinds series Fittings