FFL100
Appleton Fittings, Pulling Elbow Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FFL100

Appleton Fittings, Pulling Elbow Series

FFL100

Appleton Fittings, Pulling Elbow Series
Hardware
MFG Item Number
FFL100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Pulling Elbow Series
Item #
FFL100
Hardware

Pulling Elbow Series Information

Specifications

Specifications
Manufacturer Part Number FFL100
Manufacturer Appleton
Product Series Pulling Elbow
Family Series Appleton Fittings, Pulling Elbow Series
Description Hardware
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 3 "
Gasket Included Yes
Material Iron
Composition Metallic
Protection Rating Raintight
Hazardous Location No
Approvals CSA, UL
Comments Listed for Ordinary Locations
Net Weight 0.605 lbs
Gross Weight 0.61 lbs