Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FFPT3-CVR-BRN Steel City, a T & B Brand Electrical Box Covers, FFPT3 COVER 2 - 1-1/4 BROWN
MFG Item Number
FFPT3-CVR-BRN
FFPT3-CVR-BRN Steel City, a T & B Brand Electrical Box Covers, FFPT3 COVER 2 - 1-1/4 BROWN
MFG Item Number
FFPT3-CVR-BRN
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FFPT3 COVER 2 - 1-1/4 BROWN
Specifications
Specifications
| Manufacturer Part Number |
FFPT3-CVR-BRN |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Poke-Through Cover, 7 Inch Diameter, Aluminum with Brown Powder Finish |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Poke-Through Cover |
| Features |
Flip Lid |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
FFPT3-CVR-BRN
Steel City, a T & B Brand Electrical Box Covers