Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FFPT4-CVR-GRY Steel City, a T & B Brand Electrical Box Covers, FFPT4 COVER 1-1/4 3/4 GRAY
MFG Item Number
FFPT4-CVR-GRY
FFPT4-CVR-GRY Steel City, a T & B Brand Electrical Box Covers, FFPT4 COVER 1-1/4 3/4 GRAY
MFG Item Number
FFPT4-CVR-GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FFPT4 COVER 1-1/4 3/4 GRAY
Specifications
Specifications
| Manufacturer Part Number |
FFPT4-CVR-GRY |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Poke-Through Cover, 7-1/4 Inch Diameter, Aluminum with Gray Powder Finish |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Poke-Through Cover |
| Color |
Gray |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
FFPT4-CVR-GRY
Steel City, a T & B Brand Electrical Box Covers