Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FFTM288CFM115VG

Wiegmann Fans

FFTM288CFM115VG

Wiegmann Fans
N12 TOP FTR FAN 120V 288CFM 12.8X12.8 LG
MFG Item Number
FFTM288CFM115VG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
FFTM288CFM115VG
N12 TOP FTR FAN 120V 288CFM 12.8X12.8 LG

Series Information

Specifications

Specifications
Manufacturer Part Number FFTM288CFM115VG
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Top Filter Fan 120V 288CFM 12.8X12.8 Lg
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 288 CFM
NEMA Rating NEMA 12
Approvals UL
Net Weight 4.62 lbs
Gross Weight 4.62 lbs