Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FFWC2X2LBL
FIBERRUNNER FOUR WAY CROSS, 2X2, BLACK
MFG Item Number
FFWC2X2LBL
This item cannot be canceled or returned
Description
FIBERRUNNER FOUR WAY CROSS, 2X2, BLACK
Specifications
Specifications
| Manufacturer Part Number |
FFWC2X2LBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The FiberRunner 2x2 4-Way Cross Fitting attaches to 2x2 channels and/or fittings to create a horizontal 4-way cross intersection with two 2x2 exits. |
| Material |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.78 lbs |
| Gross Weight |
0.78 lbs |
FFWC2X2LBL
Panduit Raceways