FG-3006
Shimpo Instruments Force Gauges, FG-3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG-3006

Shimpo Instruments Force Gauges, FG-3000 Series

FG-3006

Shimpo Instruments Force Gauges, FG-3000 Series
11 lb (5 kg) Capacity Compact,
MFG Item Number
FG-3006
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Force Gauges, FG-3000 Series
Item #
FG-3006
11 lb (5 kg) Capacity Compact,

FG-3000 Series Information

  • Three Mode Operation: Track, Peak & Preset Limits
  • Field Calibration Capability Eliminates Need to Send to Lab
  • Multi‑Language and Engineering Unit's Selection Provides Flexible User Comfort
  • Rugged, Ergonomic Die Cast Aluminum Construction Allows Usage in Demanding Applications
  • Comparator Output Function Provides User with Easy Pass/Fail Testing System Integration Capabilities

Specifications

Specifications
Manufacturer Part Number FG-3006
Manufacturer Shimpo Instruments
Product Series FG-3000
Family Series Shimpo Instruments Force Gauges, FG-3000 Series
Description 11 lb (5 kg) Capacity Compact, Digital Force Gauge, Data Output
Capacity 22 lbs
Resolution 0.01 lbs
Material Aluminum
Measurement Method Peak, Preset, Track
Display LCD with Backlight
Memory 500 Data
Power 3.6 VDC
Charger/Adapter Universal USB, BM charger
Operating Temperature 14-140 °F
Approvals CE
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs