Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Shimpo Instruments Force Gauges, FG-3000 Series
FG-3008
Shimpo Instruments Force Gauges, FG-3000 Series
110 lb (50 kg) Capacity Compact,
This item cannot be canceled or returned
Description
Force Gauges, FG-3000 Series
110 lb (50 kg) Capacity Compact,
FG-3000 Series Information
- Three Mode Operation: Track, Peak & Preset Limits
- Field Calibration Capability Eliminates Need to Send to Lab
- Multi‑Language and Engineering Unit's Selection Provides Flexible User Comfort
- Rugged, Ergonomic Die Cast Aluminum Construction Allows Usage in Demanding Applications
- Comparator Output Function Provides User with Easy Pass/Fail Testing System Integration Capabilities
Specifications
Specifications
| Manufacturer Part Number |
FG-3008 |
| Manufacturer |
Shimpo Instruments |
| Product Series |
FG-3000 |
| Family Series |
Shimpo Instruments Force Gauges, FG-3000 Series |
| Description |
110 lb (50 kg) Capacity Compact, Digital Force Gauge, Data Output, See User Manual for Included Accesse |
| Capacity |
110 lbs |
| Resolution |
0.1 lbs |
| Material |
Aluminum |
| Measurement Method |
Peak, Preset, Track |
| Display |
LCD with Backlight |
| Memory |
500 Data |
| Power |
3.6 VDC |
| Charger/Adapter |
Universal USB, BM charger |
| Operating Temperature |
14-140 °F |
| Approvals |
CE |
| Comments |
Includes charger, usb cable, cert, hook, flat tip, conical tip, chisel tip, notched tip & extension |
| Net Weight |
0.865 lbs |
| Gross Weight |
2.36 lbs |
FG-3008
Shimpo Instruments Force Gauges, FG-3000 Series