Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FG1/08 Hoffman Products Terminals, Flag Series, FLAG RING 1/0 AWG
FG1/08 Hoffman Products Terminals, Flag Series, FLAG RING 1/0 AWG
This item cannot be canceled or returned
Description
UL compliant RoHS compliant Strong electrical connection These terminals are high quality and provide solid wire crimps that meld both stranded wire and solid wire with the barrel of the terminal into one strong electrical connection. These terminals are available with or without tin plating used for corrosion resistance.
Insulation available Multiple colors available
Specifications
Specifications
Manufacturer Part Number
FG1/08
Manufacturer
Hoffman Products
Product Series
Flag
Family Series
Hoffman Products Terminals, Flag Series
Description
FLAG RING 1/0 AWG sold in 100 piece qty's
Terminal Type
Flag
Wire Size Range
1/0 AWG
Insulated
Non-Insulated
Stud Size
5/16 "
Net Weight
0 lbs
Gross Weight
0 lbs
FG1/08
Hoffman Products Terminals, Flag Series