Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG2040R2 Blackburn, a T & B Brand Grounding, GRID 2 FNC GRD CLMP 2IN STL/AL POST
FG2040R2 Blackburn, a T & B Brand Grounding, GRID 2 FNC GRD CLMP 2IN STL/AL POST
This item cannot be canceled or returned
Description
GRID 2 FNC GRD CLMP 2IN STL/AL POST
Specifications
Specifications
| Manufacturer Part Number |
FG2040R2 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
E-Z-Ground Ground Clamp Copper Compression Connector for Cable Range 2/0 - 3/0 - 4/0, Steel Al. Line Post Range 2 |
| Number of Conductors |
1 |
| Conductor Size |
2/0 - 3/0 AWG |
| Material |
Copper |
| Compression Style |
U-Bolt Clamp |
| For Use With |
Fence Post |
| Mounting |
Direct on Post |
| Approvals |
UL |
| Net Weight |
1.13 lbs |
| Gross Weight |
1.13 lbs |
FG2040R2
Blackburn, a T & B Brand Grounding