Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FG210R2 Blackburn, a T & B Brand Grounding, GRID 2 FNC GRD CLP 2-1/0 CBL 2 POST
FG210R2 Blackburn, a T & B Brand Grounding, GRID 2 FNC GRD CLP 2-1/0 CBL 2 POST
This item cannot be canceled or returned
Description
GRID 2 FNC GRD CLP 2-1/0 CBL 2 POST
Specifications
Specifications
| Manufacturer Part Number |
FG210R2 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
E-Z-Ground Ground Clamp Copper Compression Connector for Cable Range 2 - 1- 1/0, Steel Al. Line Post Range 2 |
| Number of Conductors |
1 |
| Conductor Size |
2 - 1/0 AWG |
| Material |
Copper |
| Compression Style |
U-Bolt Clamp |
| For Use With |
Fence Post |
| Mounting |
Direct on Post |
| Approvals |
UL |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.08 lbs |
FG210R2
Blackburn, a T & B Brand Grounding