FG250
Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG250

Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series

FG250

Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series
2-1/2 & 3 IN COND BDY GSKT FBR
MFG Item Number
FG250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Neer Aluminum Threaded Series
Item #
FG250
2-1/2 & 3 IN COND BDY GSKT FBR

Neer Aluminum Threaded Series Information

NEER Aluminum Threaded Conduit Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number FG250
Manufacturer Appleton
Product Series Neer Aluminum Threaded
Family Series Appleton Conduit Outlet Bodies, NEER Aluminum Threaded Series
Description 2-1/2 & 3 IN COND BDY GSKT FBR
Style LBD, LC, LLD, LRD, TC
Hub Size 2-1/2 ", 3 "
Composition Fiber
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs