Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG25D4050EC

TCP Lighting Lamps

FG25D4050EC

TCP Lighting Lamps
FIL G25 40W DIM E26 50K CLEAR
MFG Item Number
FG25D4050EC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FG25D4050EC
FIL G25 40W DIM E26 50K CLEAR

Series Information

Specifications

Specifications
Manufacturer Part Number FG25D4050EC
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL G25 40W DIM E26 50K CLEAR
Type LED
Wattage 4 W
Voltage 120 V
Shape G25
Base E26
Mean Lumens 350
Color Temperature 5,000 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs