Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FG25D6027EW

TCP Lighting Lamps

FG25D6027EW

TCP Lighting Lamps
FIL G25 60W DIM E26 27K FROST
MFG Item Number
FG25D6027EW
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
FG25D6027EW
FIL G25 60W DIM E26 27K FROST

Series Information

Specifications

Specifications
Manufacturer Part Number FG25D6027EW
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description FIL G25 60W DIM E26 27K FROST
Type LED
Wattage 4.5 W
Voltage 120 V
Shape G25
Base E26
Mean Lumens 500
Color Temperature 2,700 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs